Motion
AIB5
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002337
MFR #AIB5
Your Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.3125 in Bore, 0.7500 in OD, 0.4370 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002337
MFR #AIB5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.99/each(List $22.06)

Overview

Mfr description
AIB5 SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Ball Diameter
    0.6250 in
  • Outer Ring Width
    0.3440 in
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Alloy Steel
  • Overall Width
    0.7500 in
  • Radial Static Load Capacity
    12900 lbf
  • Series
    AIB
  • Manufacturer Product Page
  • UPC_NO
    806990009883
  • Weight
    0.04 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text