Motion
AIB6T
Ptfe Spherical Plain Bearing - 0.3750 in Bore, 0.8437 in OD, 0.5000 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002339
MFR #AIB6T
Price$30.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ptfe Spherical Plain Bearing - 0.3750 in Bore, 0.8437 in OD, 0.5000 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002339
MFR #AIB6T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.54/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Bore Diameter  
    0.3750 in
  • Inner Ring Width  
    0.5000 in
  • Misalignment Angle  
    9.5 °
  • Outer Ring Width
    0.4060 in
  • Outside Diameter  
    0.8437 in
  • Overall Width
    0.8437 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Heat Treated | Precision Ground | Hard Chrome Plated Ball | Protective Coated for Corrosion Resistance | Oil Coated Race
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    AIB6T
  • Outer Ring Material
    Alloy Steel Heat Treated
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    17516 lbf
  • Series
    AIB
  • Type Of Bearing
    Radial
  • UPC_NO
    806990009982

Overview

Mfr description
AIB6T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance, Oil Coated (Mfr. Option – Stainless Steel)
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text