Motion
AML10
AML10 - ROD END (A) ENDURA ALUM - M-L 5/8-5/8 RED
MI ITEM #07002341
MFR #AML10
List Price$49.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AML10 - ROD END (A) ENDURA ALUM - M-L 5/8-5/8 RED
MI ITEM #07002341
MFR #AML10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.48/each for your price

Overview

Mfr description
AML10 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Aircraft Aluminum 7075-T6, Anodized Red Color as Standard
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    8600 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Series
    AM
  • UPC_NO
    806990008527
  • Weight
    0.21 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Loader Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text