Overview
Mfr description
COM5KH SPHERICAL PLAIN BEARING
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- Lubrication TypeRequires Lubrication
- Closure TypeOpen
- Misalignment Angle
- Outer Ring MaterialAlloy Steel
- Inner Ring Material52100 Bearing Steel Heat Treated Chrome Plated
- Inner Ring Width
- Outer Ring Width0.2810 in
- Ball Material52100 Bearing Steel Heat Treated Chrome Plated
- GradeCommercial
- Radial Static Load Capacity9713 lbf
- SeriesCOM
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data