Motion
HCOM24KH
Spherical Plain Bearing - 1.5000 in Bore, 2.7500 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #07002379
MFR #HCOM24KH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.5000 in Bore, 2.7500 in OD, 1.3750 in Inner Ring Width, Open, Commercial Grade
Mi Item #07002379
MFR #HCOM24KH

Mfr description
HCOM24KH SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.3750 in
  • Misalignment Angle  
    8.5 °
  • Outer Ring Width
    1.0940 in
  • Outside Diameter  
    2.7500 in

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    203925 lbf
  • Series
    HCOM
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)