Motion
HCOM32KH
Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002382
MFR #HCOM32KH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.5000 in OD, 1.7500 in Inner Ring Width, Open, Commercial Grade
MI ITEM #07002382
MFR #HCOM32KH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.7500 in
  • Misalignment Angle  
    8.5 °
  • Outer Ring Width
    1.3750 in
  • Outside Diameter  
    3.5000 in

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Requires Lubrication
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Static Load Capacity
    325590 lbf
  • Series
    HCOM
  • Type Of Bearing
    Radial

Overview

Mfr description
HCOM32KH SPHERICAL PLAIN BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text