Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.1900 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #07002391
MFR #HML3-4Z

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HML3-4Z ROD END
  • Alloy steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    1/4-28 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel Heat Treated Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
  • Race Material
    Steel
  • Head Diameter
    0.7500 in
  • Lubrication
    Unlubricated
  • Head Width
    0.250 in
  • Standards Met
    SAEJ1120
  • Series
    HM
  • Manufacturer Catalog Number
    HML3-4Z
  • UPC_NO
    806990046963
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text