Motion
KFL14Z
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14 in, With Lubrication Fitting
MI ITEM #07002393
MFR #KFL14Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.8750 in, Shank Thread Size: 7/8-14 in, With Lubrication Fitting
MI ITEM #07002393
MFR #KFL14Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KFL14Z ROD END
  • Carbon steel body, heat-treated, protective coated for corrosion resistance
  • Alloy steel race, heat-treated, protective coated for corrosion resistance
  • 52100 bearing steel ball, heat-treated, hard chrome-plated, precision ground

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/8-14 in
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated Precision Ground
  • Race Material
    Steel
  • Head Diameter
    2.0000 in
  • Lubrication
    Unlubricated
  • Head Width
    0.765 in
  • Standards Met
    SAEJ1120
  • Series
    KF
  • Manufacturer Catalog Number
    KFL14Z
  • UPC_NO
    806990046604
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text