Motion
MCFL12Z
Metric Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, With Lubrication Fitting
MI ITEM #07002400
MFR #MCFL12Z
List Price$26.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12 x 1.75, With Lubrication Fitting
MI ITEM #07002400
MFR #MCFL12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.12/each for your price

Overview

Mfr description
MCFL12Z ROD END
  • Metric Protective Coated For Corrosion Resistance
  • Z Suffix Designates Zerk-type Grease Fitting

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M12 x 1.75
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    27 °
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Head Diameter
    30 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    16 mm
  • Length To Ball Center
    50 mm
  • Series
    MCF
  • UPC_NO
    806990050366
  • Weight
    0.21 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M12x1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text