Motion
MCMR14Z
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, With Lubrication Fitting
MI ITEM #07002404
MFR #MCMR14Z
Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 14 mm, Shank Thread Size: M14 x 2.0, With Lubrication Fitting
MI ITEM #07002404
MFR #MCMR14Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.42/each

Specifications

Dimensions

  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    30 °
  • Shank Thread Size
    M14 x 2.0
  • Thread Size
    M14x2.0
  • Weight
    0.26 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    MCM
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990050397

Overview

Mfr description
MCMR14Z ROD END
  • Metric Protective Coated For Corrosion Resistance
  • Z Suffix Designates Zerk-type Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text