Motion
MCOM14T
Metric Spherical Plain Bearing - 14 mm Bore, 34 mm OD, 19 mm Inner Ring Width, Open, Commercial Grade
Mi Item #07002406
MFR #MCOM14T
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 14 mm Bore, 34 mm OD, 19 mm Inner Ring Width, Open, Commercial Grade
Mi Item #07002406
MFR #MCOM14T

Mfr description
MCOM14T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Ball Diameter
    25.40 mm
  • Bore Diameter  
    14 mm
  • Inner Ring Width  
    19 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    13.5 mm
  • Outside Diameter  
    34 mm
  • Overall Width
    34 mm
  • Weight
    110 g

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    141845 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)