Motion
MCOM18T
Metric Spherical Plain Bearing - 18 mm Bore, 42 mm OD, 23 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002408
MFR #MCOM18T
List Price$50.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 18 mm Bore, 42 mm OD, 23 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002408
MFR #MCOM18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.27/each for your price

Overview

Mfr description
MCOM18T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Alloy Steel
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Inner Ring Width
  • Outer Ring Width
    16.5 mm
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Grade
    Commercial
  • Race Material
    Alloy Steel
  • Overall Width
    42 mm
  • Radial Static Load Capacity
    216714 N
  • Series
    MCOM
  • UPC_NO
    806990017260
  • Weight
    0.38 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text