Motion
MCOM25T
Metric Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002412
MFR #MCOM25T
Price$92.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 25 mm Bore, 56 mm OD, 31 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002412
MFR #MCOM25T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.39/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    31 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    56 mm
  • Overall Width
    56 mm
  • Weight
    0.86 lbs

Details

  • Additional Details
    Self-Lubricating PTFE Liner
  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Bearing Material
    Alloy/Chromoly Steel
  • Closure Type
    Open
  • Finish Coating
    Protective coated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Liner Material
    PTFE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    MCOM25T
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    390056 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017321

Overview

Mfr description
MCOM25T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text