Specifications
Dimensions
- Bore Diameter5 mm
- Inner Ring Width8 mm
- Misalignment Angle12.5 °
- Outer Ring Width6 mm
- Outside Diameter16 mm
Details
- Ball Material52100 Bearing Steel Heat Treated Chrome Plated
- Closure TypeOpen
- GradeCommercial
- Inner Ring Material52100 Bearing Steel Heat Treated Chrome Plated
- Lubrication TypeMaintenance Free/Self-Lubricating
- Outer Ring MaterialAlloy Steel
- Product TypeSpherical Plain Bearings
- Radial Static Load Capacity27555 N
- SeriesMCOM
- Type Of BearingRadial
- UPC_NO806990017123