Motion
MCOM8T
Metric Spherical Plain Bearing - 8 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002416
MFR #MCOM8T
Price$25.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Spherical Plain Bearing - 8 mm Bore, 22 mm OD, 12 mm Inner Ring Width, Open, Commercial Grade
MI ITEM #07002416
MFR #MCOM8T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25.27/each

Specifications

Dimensions

  • Ball Diameter
    15.88 mm
  • Bore Diameter  
    8 mm
  • Inner Ring Width  
    12 mm
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    22 mm
  • Weight
    24 g

Details

  • Ball Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Closure Type
    Open
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel Heat Treated Chrome Plated
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Outer Ring Material
    Alloy Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Alloy Steel
  • Radial Static Load Capacity
    59121 N
  • Series
    MCOM
  • Type Of Bearing
    Radial
  • UPC_NO
    806990017161

Overview

Mfr description
MCOM8T SPHERICAL PLAIN BEARING
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • LINER: Self-Lubricating PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text