Motion
MHFL14Z
MHFL14Z - ROD END (H) 3-PC ALLOY HT - F-L 14MM-14MM ZERK
Mi Item #07002420
MFR #MHFL14Z
Price$57.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFL14Z - ROD END (H) 3-PC ALLOY HT - F-L 14MM-14MM ZERK
Mi Item #07002420
MFR #MHFL14Z

Mfr description
MHFL14Z ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.24/each

Specifications

Dimensions

  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Length To Ball Center
    57 mm
  • Misalignment Angle
    21 °
  • Shank Thread Size
    M14 x 2.0
  • Thread Size
    M14x2.0
  • Weight
    0.36 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Grade
    Precision
  • Housing Material
    Alloy Steel - heat treated - corrosion resistant plating
  • Lubrication
    Non-Lubricated
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel - Heat Treated
  • Radial Static Load Capacity
    71741 N
  • Rod End Type
    Female
  • Series
    MHF
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990050724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)