Motion
MKFL20Z-1
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5, With Lubrication Fitting
MI ITEM #07002468
MFR #MKFL20Z-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 20 mm, Shank Thread Size: M20 x 2.5, With Lubrication Fitting
MI ITEM #07002468
MFR #MKFL20Z-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MKFL20Z-1 ROD END
  • Metric Protective Coated For Corrosion Resistance
  • Z Suffix Designates Zerk-type Grease Fitting

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Alloy Steel
  • Head Diameter
    46 mm
  • Lubrication
    Self Lubricating
  • Length To Ball Center
    77 mm
  • Series
    MK
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M20 x 2.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text