Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Flow Direction4-Way
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted
- Solenoid Electrical EntryL Plug
- Solenoid Supply Voltage110 V ac
Overview
Mfr description
VQZ2151S-3LJB1-C VALVE, COMPACT W/FLO