Motion
NCA1D600-1200

SMC CORP OF AMERICA
NCA1D600-1200

Tie Rod Air Cylinder - 6.0000 in Bore, 12.0000 in Stroke
MI ITEM #07002625
MFR #NCA1D600-1200
Price$943.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D600-1200

Tie Rod Air Cylinder - 6.0000 in Bore, 12.0000 in Stroke
MI ITEM #07002625
MFR #NCA1D600-1200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$943.80/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Stroke
    12.0000 in

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    MP2 Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    NCA1

Overview

Mfr description
NCA1D600-1200 - CYLINDER NFPA TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought