Motion
EL11318M
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, OPEN Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07002699
MFR #EL11318M
Price$1,202.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1 hp, 1800 rpm, 1 ph, 115/230 V, 56H Frame, OPEN Enclosure, 60 Hz, 1750 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07002699
MFR #EL11318M

Mfr description
EL11318 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,202.28/each

Specifications

Dimensions

  • Frame Size
    56H
  • Overall Length C Dimension
    11.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    44 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1750 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    82.60 %
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Upc Number
    781568763964
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568763957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)