Motion
VEM3157T
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1755 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07002771
MFR #VEM3157T
Price$1,209.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1755 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07002771
MFR #VEM3157T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,209.61/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.25 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    43 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1755 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568810668
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568810668

Overview

Mfr description
VEM3157T 2 1800 ODP 208-230/460 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought