Motion
7000045381

3M
7000045381

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Brown Color
Mi Item #07002964
MFR #7000045381
Price$1.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045381

Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P600 Grit, Brown Color
Mi Item #07002964
MFR #7000045381

Mfr description
55671 HOOKIT 375L 600G
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • 3M™ Hookit™ disc is easy to change and reuse, maximizing utility for the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.16/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Defect Removal, Finishing, Intermediate Sanding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grit Number
    P600
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440275364
  • Manufacturer Upc Number
    00051141556710
  • Material Application
    Carbon Steel, Fiberglass, Gelcoat, Hardwood, Metal, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051141556710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)