Motion
6007-2Z-L038

FAG (SCHAEFFLER)
6007-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #07002981
MFR #6007-2Z-L038
Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6007-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Double Shielded, Without Snap Ring
Mi Item #07002981
MFR #6007-2Z-L038

Mfr description
6007-C-2Z-L038 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.19/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6007-C-2Z-L038 BALL BRG
  • Long Description
    The 6007-2Z-L038 is a 35 mm bore radial/deep groove ball bearing with 62 mm OD, 14 mm width, straight design, double shielded.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6007-2Z-L038
  • Manufacturer Upc Number
    4012802651805
  • Max Rpm
    13700 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17000 N
  • Radial Static Load Capacity
    10300 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802651805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)