Specifications
Dimensions
- Blade Length1/2 in.
- Handle Length5 1/4 in.
- Length7 1/8 in.
- Overall Depth1 1/8 in.
- Overall Length6 in.
- Single Part Height1 1/8 in. in
- Single Part Length7 1/8 in.
- Single Part Width7 1/8 in.
- Tool Weight0.17 lbs.
- Tool Width1 2/3 in.
- Weight0.17
- Width1 2/3 in.
Details
- Body MaterialSurgical stainless steel
- ColorRed/Yellow
- Country of OriginGermany
- DescriptionDismantling Knife-1000V Insulated
- Handle ColorRed/Yellow
- Handle Material1000V Insulated, multi-component, VDE
- Handle Type1000V Insulated, multi-component, VDE
- Harmonization Code8211.92.4060
- InsulatedYes
- Insulated HandleYes
- Manufacturer Upc Number843221006457
- MaterialSurgical stainless steel
- Number Of Pieces1
- TypeStripping Knife
Overview
Mfr description
98-55-01 DISMANTLING KNIVES
- Handle shape with comfortable slip guard.
- Secure grip due to slip-proof soft components.
- Thumb recess and "finger hook" at the end of the handle ensure a good transmission of force when the blade is pulled.
- Solid, fixed hook blade, sickle shaped; with guide shoe at the blade point: no damage of the conductor insulation; blade: surgical steel, stainless, air-hardened.
- 1 1/2" blade length.
- 1000V multi-component grips, VDE-tested.
- Blade: surgical steel, stainless, air-hardened.