Motion
P2B 400-SRB-SRE

SKF
P2B 400-SRB-SRE

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07002988
MFR #P2B 400-SRB-SRE
Price$3,249.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 400-SRB-SRE

Pillow Block Roller Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #07002988
MFR #P2B 400-SRB-SRE

Mfr description
P2B 400-SRB-SRE REPL SYR 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,249.47/each

Specifications

Dimensions

  • Base Height
    4.1250 in
  • Base To Bore Centerline
    4.1250 in
  • Base Width
    3.5313 in
  • Bolt Center Diameter
    11.1250 in
  • Bolt Center To Center Length
    11.1250 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.0000 in | 25.40 mm
  • Bore Diameter  
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Bore Length
    4.5938 in
  • Housing Width
    3.5313 in
  • Inner Race Width
    4.5938 in
  • Inside Diameter
    4.0000 in
  • Length
    14.2500 in
  • Length Through Bore
    4.5938 in
  • Max Bolt Hole Spacing
    12.2500 in
  • Min Bolt Hole Spacing
    10.0000 in
  • Overall Width
    4.7656 in
  • Shaft Diameter
    4.0000 in
  • Weight
    45.6 lbs
  • Width
    4.7656 in, 121.04 mm

Details

  • Additional Details
    Sealed | Relubricatable | Grease fitting included
  • Bearing Insert Material
    Bearing steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Cylindrical
  • Closure Type
    Radial lip seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    11.1250 in
  • Dynamic Load Capacity
    69900 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow block
  • Includes
    Grease fitting, Set screws
  • Insert Bearing Material
    Bearing steel
  • Insert Bearing Type
    Spherical roller bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    Cast iron
  • Max Rpm
    2100 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Outer Ring Material
    Bearing steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement End Cap
    ECY 220
  • Rolling Element
    Spherical Roller
  • Seal
    Radial lip
  • Seal Type
    Radial lip
  • Sealing Type
    Radial lip
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    93300 lbf
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)