Motion
TAL05-2A10-12

DUFF-NORTON
TAL05-2A10-12

TAL Series 500 lb Load Capacity, 220 V Alternating Current (AC) Voltage, and 12 in. Stroke Linear Actuator
Mi Item #07003217
MFR #TAL05-2A10-12
Price$1,716.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAL05-2A10-12

TAL Series 500 lb Load Capacity, 220 V Alternating Current (AC) Voltage, and 12 in. Stroke Linear Actuator
Mi Item #07003217
MFR #TAL05-2A10-12

Mfr description
TAL05-2A10-12 SCREW ACUTUATOR
  • Heavy duty design for long life in tough environments
  • Steel translating tube with zinc chromate plating
  • Corrosion resistant aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,716.50/each

Specifications

Dimensions

  • Height
    10.00 in
  • Length
    23.00 in
  • Stroke
    12 in
  • Width
    7.00 in

Details

  • Additional Details
    <lt/>p<gt/>DUFF-NORTON® TAL05-2A10-12, TAL Series Linear Actuator, 500 lb Capacity, 220 AC, Limit Switch, 12 in. Stroke<lt/>/p<gt/>
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Input Voltage
    220 V ac
  • Limit Switches
    Optional
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    TAL
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)