Motion
VEJMM3554T-5
Close Coupled Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount, Continuous Duty
MI ITEM #07003461
MFR #VEJMM3554T-5
List Price$2,176.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1-1/2 hp, 1800 rpm, 3 ph, 575 V, 145JM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount, Continuous Duty
MI ITEM #07003461
MFR #VEJMM3554T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,176.20/each for your price

Overview

Mfr description
VEJMM3554T-5 1.5HP 1760RPM 3PH 60HZ

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145JM
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    None
  • Starting Method
    Direct on Line (DOL)
  • Full Load Efficiency
    86.50 %
  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • KVA Code
    L
  • Motor Poles
    4-pole
  • Standards Met
    CSA, CSA EEV, UR
  • Shaft Diameter
    0.8750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    15.43 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Weight
    41 lbs
  • Manufacturer Upc Number
    781568368954
  • UPC_NO
    781568368954
  • Description Keyword
    1-1/2 hp
  • Mounting Type
    Footless
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought