Motion
EGDM2535T
Farm Duty Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284TZ Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07003466
MFR #EGDM2535T
Price$5,673.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 30 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284TZ Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07003466
MFR #EGDM2535T

Mfr description
EGDM2535T 30HP 1770RPM 3PH 60HZ 284TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,673.78/each

Specifications

Dimensions

  • Frame Size
    284TZ
  • Overall Length
    27.0600 in
  • Overall Length C Dimension
    27.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    378 lbs

Details

  • Additional Details
    Steel Frame;Polyrex Em Bearing Grease;Inverter Ready;Standard Lifting Lugs;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;Single Speed;Direct On Line Starting Method;Normally Closed Thermostat Thermal Device - Winding
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Description
    30HP, 1775RPM, 3PH, 60HZ, 284TZ, 4060M, OPSB, F
  • Description Keyword
    30 hp
  • Drive End Bearing
    6311
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    74 A;37 A
  • Full Load Current
    36.00 A
  • Full Load Efficiency
    94.10 %
  • Hp
    30 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    EGDM2535T
  • Manufacturer Upc Number
    781568522370
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Design Code
    A
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6309
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Farm Duty Motors
  • RoHs Compliance
    No
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Type Of Bearing
    Ball
  • UPC_NO
    781568522370
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    460 V at 60 HZ;230 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)