Motion
EGDM4103T
Farm Duty Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003467
MFR #EGDM4103T
Your Price$4,688.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 25 hp, 1800 rpm, 3 ph, 230 V, 460 V, 284TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003467
MFR #EGDM4103T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,688.99/each(List $5,626.79)

Overview

Mfr description
EGDM4103T 25HP 1770RPM 3PH 60HZ 284TZ

Specifications

  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    284TZ
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Starting Method
    Direct on Line (DOL)
  • Thermal Protection
    None
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • Full Load Current
    31.00 A
  • Full Load Efficiency
    93.60 %
  • Description
    25HP, 1775RPM, 3PH, 60HZ, 284TZ, 1054M, TEFC, F
  • Motor Poles
    4-pole
  • Description Keyword
    25 hp
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Drive End Bearing
    6311
  • Shaft Diameter
    1.8750 in
  • Voltage
    230 V, 460 V
  • Shaft Rotation
    Reversible
  • Overall Length
    28.7600 in
  • Overall Length C Dimension
    28.76 in
  • Type Of Bearing
    Sealed Ball
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • Standards Met
    CSA, CSA EEV, UR
  • Hp
    25 hp
  • Weight
    480 lbs
  • Manufacturer Upc Number
    781568522424
  • UPC_NO
    781568522424
  • Manufacturer Catalog Number
    EGDM4103T
  • Additional Details
    Inverter Ready;Cast Iron Frame;Class F Insulation;Nema Premium;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Locked Bearing;Shaft Slinger
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing
    6309
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text