Motion
EGDM4110T
Farm Duty Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003469
MFR #EGDM4110T
Your Price$6,996.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 40 hp, 1800 rpm, 3 ph, 230 V, 460 V, 324TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003469
MFR #EGDM4110T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,996.41/each(List $8,745.51)

Overview

Mfr description
EGDM4110T 40HP 1775RPM 3PH 60HZ 324TZ

Specifications

  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    324TZ
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Starting Method
    Direct on Line (DOL)
  • Thermal Protection
    None
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Full Load Amps
    96 A;48 A
  • Full Load Current
    48.00 A
  • Full Load Efficiency
    94.10 %
  • Description
    40HP, 1775RPM, 3PH, 60HZ, 324TZ, 1254M, TEFC, F
  • Motor Poles
    4-pole
  • Description Keyword
    40 hp
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
  • Shaft Diameter
    2.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length
    31.2800 in
  • Overall Length C Dimension
    31.28 in
  • Drive End Bearing Size
    6312
  • Opposite Drive End Bearing Size
    6311
  • Type Of Bearing
    Sealed
  • NEMA Design Class
    A
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • Standards Met
    CSA, CSA EEV, UR
  • Hp
    40 hp
  • Weight
    518 lbs
  • Manufacturer Upc Number
    781568522448
  • UPC_NO
    781568522448
  • Manufacturer Catalog Number
    EGDM4110T
  • Additional Details
    Inverter Ready;Cast Iron Frame;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Sealed Bearing;Flying Leads;Reversible Rotation;Shaft Slinger;Direct On Line Starting
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text