Motion
EGDM4115T
Farm Duty Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, 326TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07003470
MFR #EGDM4115T
Price$8,324.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 50 hp, 1800 rpm, 3 ph, 230 V, 460 V, 326TZ Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
Mi Item #07003470
MFR #EGDM4115T

Mfr description
EGDM4115T 50HP 1775RPM 3PH 60HZ 326TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,324.08/each

Specifications

Dimensions

  • Drive End Bearing Size
    6312
  • Frame Size
    326TZ
  • Opposite Drive End Bearing Size
    6311
  • Overall Length
    31.2800 in
  • Overall Length C Dimension
    31.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Weight
    705 lbs

Details

  • Additional Details
    Inverter Ready;Iron Frame;Shaft Slinger;Polyrex Em Grease;Rigid Base
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Description
    HP:50, F#326TZ, RPM:1775, 230/460V, TEFC
  • Description Keyword
    50 hp
  • Drive End Bearing
    6312
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    58.00 A
  • Full Load Efficiency
    94.50 %
  • Hp
    50 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    EGDM4115T
  • Manufacturer Upc Number
    781568522455
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6311
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed Ball
  • UPC_NO
    781568522455
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)