Motion
EGDM2333T
Farm Duty Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254TZ Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07003471
MFR #EGDM2333T
Price$3,729.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 15 hp, 1800 rpm, 3 ph, 230 V, 460 V, 254TZ Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #07003471
MFR #EGDM2333T

Mfr description
EGDM2333T 15HP 1765RPM 3PH 60HZ 254TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,729.02/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    254TZ
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    24.5500 in
  • Overall Length C Dimension
    24.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    280 lbs

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;V-Ring Shaft Slinger;Nema Premium;Inverter Ready
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1765 rpm
  • Description
    15HP, 1765RPM, 3PH, 60HZ, 254TZ, 0944M, TEFC, F
  • Description Keyword
    15 hp
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.10 A
  • Full Load Efficiency
    92.40 %
  • Hp
    15 hp
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Catalog Number
    EGDM2333T
  • Manufacturer Upc Number
    781568522899
  • Model
    0944M
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568522899
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)