Motion
EGDM2334T
Farm Duty Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, 256TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003472
MFR #EGDM2334T
Price$3,209.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, 256TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003472
MFR #EGDM2334T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,209.20/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256TZ
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    24.5500 in, 623.57 mm
  • Overall Length C Dimension
    24.66 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    323 lbs

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;Csa Certified And Ul Recognized;V-Ring Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    HP:20, F#256TZ, RPM:1770, 230/460V, TEFC
  • Description Keyword
    20 hp
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    24.00 A
  • Full Load Efficiency
    93.00 %
  • Hp
    20 hp
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EGDM2334T
  • Manufacturer Upc Number
    781568522905
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed Ball
  • UPC_NO
    781568522905
  • Volts @ Frequency
    230 V at 60 HZ;460 V at 60 HZ

Overview

Mfr description
EGDM2334T 20HP 1765RPM 3PH 60HZ 256TZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought