Motion
EGDM3218T
Farm Duty Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 184TZ Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #07003475
MFR #EGDM3218T
Price$1,281.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 5 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, 184TZ Frame, OPSB Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
Mi Item #07003475
MFR #EGDM3218T

Mfr description
EGDM3218T 5HP 1750RPM 3PH 60HZ 184TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,281.82/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184TZ
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    17.4900 in
  • Overall Length C Dimension
    17.50 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    92 lbs

Details

  • Additional Details
    Inverter Ready;Normally Closed Thermostat;Rigid Base;Polyrex Em (-20F +300F) Bearing Grease;Standard Lifting Lugs;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;Rodent Screen Included
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1750 rpm
  • Description
    5HP, 1750RPM, 3PH, 60HZ, 184TZ, 3636M, OPSB, F1
  • Description Keyword
    5 hp
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    6.60 A
  • Full Load Efficiency
    89.50 %
  • Hp
    5 hp
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EGDM3218T
  • Manufacturer Upc Number
    781568523933
  • Model
    3640M
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Product Type
    Farm Duty Motors
  • RoHs Compliance
    No
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568523933
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)