Motion
EGDM3710T
Farm Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003477
MFR #EGDM3710T
Price$1,982.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, 213TZ Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
MI ITEM #07003477
MFR #EGDM3710T

Mfr description
EGDM3710T 7.5HP 1770RPM 3PH 60HZ 213TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,982.84/each

Specifications

Dimensions

  • Frame Size
    213TZ
  • Overall Length
    20.0300 in
  • Overall Length C Dimension
    20.03 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    151 lbs

Details

  • Additional Details
    Inverter Ready;Rigid Base;Polyrex Em Grease;Ko Box Motor Lead Exit;Flying Leads Termination;Standard Lifting Lugs;Reversible Shaft Rotation;Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    19 A;9.5 A at 230 V;460 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    7.5HP, 1770RPM, 3PH, 60HZ, 213TZ, 3738M, TEFC
  • Description Keyword
    7-1/2 hp
  • Drive End Bearing
    6307
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    19 A;9.5 A
  • Full Load Current
    9.50 A
  • Full Load Efficiency
    91.70 %
  • Hp
    7.5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EGDM3710T
  • Manufacturer Upc Number
    781568524145
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Design Code
    A
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EGDM3710T
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Product Type
    Farm Duty Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568524145
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)