Motion
VEM3709T-5
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3470 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003482
MFR #VEM3709T-5
Price$3,095.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 3600 rpm, 3 ph, 575 V, 213TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3470 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003482
MFR #VEM3709T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,095.31/each

Specifications

Dimensions

  • Frame Size
    213TC
  • Overall Length C Dimension
    19.28 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    101 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3470 rpm
  • Description Keyword
    7-1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    89.50 %
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Upc Number
    781568528099
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568528099

Overview

Mfr description
VEM3709T-5 7.5HP 3470RPM 3PH 60HZ 213TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought