Motion
EJMM2531T
Close Coupled Pump Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003484
MFR #EJMM2531T
Price$7,376.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 25 hp, 1800 rpm, 3 ph, 230/460 V, 284JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003484
MFR #EJMM2531T

Mfr description
EJMM2531T 25HP 1770RPM 3PH 60HZ 284JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,376.66/each

Specifications

Dimensions

  • Frame Size
    284JM
  • Overall Length C Dimension
    25.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    317 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1775 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.60 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568531402
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568531402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)