Motion
EJMM2543T
Close Coupled Pump Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003485
MFR #EJMM2543T
Price$12,442.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 50 hp, 1800 rpm, 3 ph, 230/460 V, 326JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1775 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #07003485
MFR #EJMM2543T

Mfr description
EJMM2543T 50HP 1775RPM 3PH 60HZ 326JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,442.17/each

Specifications

Dimensions

  • Frame Size
    326JM
  • Overall Length C Dimension
    27.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    491 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1775 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.50 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568531419
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568531419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)