Motion
VEBM3615T-5D
Unit Handling Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #07003487
MFR #VEBM3615T-5D
Your Price$4,993.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 5 hp, 1800 rpm, 3 ph, 575 V, 184TC Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #07003487
MFR #VEBM3615T-5D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,993.65/each(List $5,992.38)

Overview

Mfr description
VEBM3615T-5D 5HP 1750RPM 3PH 60HZ 184TC

Specifications

  • Motor Category
    D-Series Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    184TC
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.20 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Thermal Protection
    None
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    3.7 kW
  • Full Load Efficiency
    89.50 %
  • Description
    5HP, 1750RPM, 3PH, 60HZ, 184TC, 3640M, TEFC, F1
  • Motor Poles
    4-pole
  • Description Keyword
    General Purpose
  • Starting Method
    Direct on Line (DOL)
  • Volts @ Frequency
    575 V at 60 HZ
  • Drive End Bearing
    6206
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    23.14 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    IP44
  • Standards Met
    CE, CSA, UR
  • Weight
    117 lbs
  • Hp
    5 hp
  • Additional Details
    Class F Insulation;Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Fan Housing Cover For Brake
  • Manufacturer Upc Number
    781568534281
  • UPC_NO
    781568534281
  • Manufacturer Catalog Number
    VEBM3615T-5D
  • Mounting Type
    C-Face / Footless
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205
  • Overall Length
    23.1400 in
  • Torque
    15 lbs/ft
  • Voltage
    575 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text