Motion
VEBM3546T-5D
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1774 rpm Base, Continuous Duty
Mi Item #07003488
MFR #VEBM3546T-5D
Price$3,258.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC Enclosure, 60 Hz, 1774 rpm Base, Continuous Duty
Mi Item #07003488
MFR #VEBM3546T-5D

Mfr description
VEBM3546T-5D 1HP 1760RPM 3PH 60HZ 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,258.91/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    17.1900 in
  • Overall Length C Dimension
    16.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Torque
    6 lbs/ft
  • Weight
    52 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Fan Housing Cover For Brake;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;3 @ 18 Awg Motor Lead Quantity/Wire Size
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1774 rpm
  • Description
    1HP, 1774RPM, 3PH, 60HZ, 143TC, 3522M, TEFC, F3
  • Description Keyword
    Brakemotor
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    85.50 %
  • Hp
    1 hp
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog Number
    VEBM3546T-5D
  • Manufacturer Upc Number
    781568541913
  • Motor Category
    D-Series Brake Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568541913
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)