Motion
VEM7014T-5
Explosion Proof General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount, Continuous Duty
Mi Item #07003489
MFR #VEM7014T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz, 1760 rpm Base, Footless Mount, Continuous Duty
Mi Item #07003489
MFR #VEM7014T-5

Mfr description
VEM7014T-5 1HP 1760RPM 3PH 60HZ 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    143TC
  • Overall Length C Dimension
    14.33 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.8750 in
  • Weight
    44 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1760 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    85.50 %
  • Insulation Class
    B
  • KVA Code
    L
  • Manufacturer Upc Number
    781568542477
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Footless
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UL, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)