Motion
VEUHM3546-5
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC Enclosure, 60 Hz, 1774 rpm Base, Continuous Duty
MI ITEM #07003495
MFR #VEUHM3546-5
Price$1,054.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 56C Frame, TEFC Enclosure, 60 Hz, 1774 rpm Base, Continuous Duty
MI ITEM #07003495
MFR #VEUHM3546-5

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,054.33/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.23 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    38 lbs

Details

  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Grease;F3 Mounting Arrangement;Flying Leads;Ko Box Motor Lead Exit;3 @ 18 Awg Motor Lead Quantity/Wire Size
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F3
  • Base RPM
    1774 rpm
  • Description
    1/.75KWHP, 1774 1/MINRPM, 3PH, 60HZ, 56C, 352
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.20 A
  • Full Load Efficiency
    85.50 %
  • Hp
    1 hp
  • Insulation Class
    F
  • IP Rating
    IP44
  • KVA Code
    L
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    VEUHM3546-5
  • Manufacturer Upc Number
    781568716144
  • Motor Category
    Unit Handling Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568716144
  • Voltage
    575 V
  • Volts @ Frequency
    575 V at 60 Hz

Overview

Mfr description
VEUHM3546-5 1HP 1760RPM 3PH 60HZ 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought