Motion
EM2238
U Frame Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 256U Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003510
MFR #EM2238
Price$6,740.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 256U Frame, TEFC Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07003510
MFR #EM2238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,740.62/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    256U
  • Opposite Drive End Bearing Size
    6208
  • Overall Length
    23.1100 in
  • Overall Length C Dimension
    23.03 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    252 lbs

Details

  • Additional Details
    Cast Iron Frame;Inverter Ready;Nema Premium;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Standard Lifting Lugs;Shaft Slinger
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1775 rpm
  • Description
    10HP, 1775RPM, 3PH, 60HZ, 256U, 0936M, TEFC, F1
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6309
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    13.00 A
  • Full Load Efficiency
    91.70 %
  • Hp
    10 hp
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    EM2238
  • Manufacturer Upc Number
    781568778883
  • Model
    0936M
  • Motor Category
    U-Frame Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    A
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6208
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568778883
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
EM2238 10HP 1775RPM 3PH 60HZ 256U 0936M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought