Motion
EM3603
U Frame Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182 Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #07003516
MFR #EM3603
Price$2,157.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182 Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #07003516
MFR #EM3603

Mfr description
EM3603 1HP 1760RPM 3PH 60HZ 182 3519M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,157.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    182
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    13.7900 in
  • Overall Length C Dimension
    13.76 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    38 lbs

Details

  • Additional Details
    Inverter Duty
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1770 rpm
  • Description
    1HP, 1770RPM, 3PH, 60HZ, 182, 3520M, TEFC, F1, N
  • Description Keyword
    General Purpose
  • Drive End Bearing
    6206
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    85.50 %
  • Hp
    1 hp
  • Insulation Class
    F
  • KVA Code
    L
  • Manufacturer Catalog Number
    EM3603
  • Manufacturer Upc Number
    781568783443
  • Motor Category
    U-Frame Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568783443
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)