Motion
EM3607
U Frame Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 184 Frame, TEFC Enclosure, 60 Hz, 1165 rpm Base, Continuous Duty
Mi Item #07003527
MFR #EM3607
Price$2,724.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
U Frame Motor - 1-1/2 hp, 1200 rpm, 3 ph, 230 V, 460 V, 184 Frame, TEFC Enclosure, 60 Hz, 1165 rpm Base, Continuous Duty
Mi Item #07003527
MFR #EM3607

Mfr description
EM3607 1.5HP 1165RPM 3PH 60HZ 184 3632M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,724.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    15.6700 in
  • Overall Length C Dimension
    15.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    72 lbs

Details

  • Additional Details
    Polyrex Em (-20F +300F) Bearing Grease;Inverter Ready;Ko Box Motor Lead Exit;Flying Leads Motor Lead Termination;9 @ 16 Awg Motor Lead Quantity/Wire Size;Reversible Shaft Rotation;Single Speed;Direct On Line Starting Method
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    2.400 A at 460 V;4.800 A at 230 V
  • Assembly Box Mounting
    F1
  • Base RPM
    1165 rpm
  • Description
    1.5HP, 1165RPM, 3PH, 60HZ, 184, 3632M, TEFC, F1
  • Description Keyword
    General Purpose
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.8 A;2.4 A
  • Full Load Current
    2.40 A
  • Full Load Efficiency
    87.50 %
  • Hp
    1.5 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Catalog Number
    EM3607
  • Manufacturer Upc Number
    781568783641
  • Motor Category
    U-Frame Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • Nameplate
    EM3607
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    781568783641
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    460 V at 60 HZ;230 V at 60 HZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)