Motion
VEM3614
General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003536
MFR #VEM3614
Price$2,813.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1200 rpm, 3 ph, 230/460 V, 184C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1175 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #07003536
MFR #VEM3614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,813.30/each

Specifications

Dimensions

  • Frame Size
    184C
  • Overall Length C Dimension
    17.18 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    97 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1175 rpm
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.50 %
  • Insulation Class
    F
  • KVA Code
    M
  • Manufacturer Upc Number
    781568783917
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568783917

Overview

Mfr description
VEM3614 2HP 1175RPM 3PH 60HZ 184C 3644M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought