Motion
EM44354TS-4
General Purpose Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 449TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003550
MFR #EM44354TS-4
List Price$112,367.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 350 hp, 1800 rpm, 3 ph, 460 V, 449TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003550
MFR #EM44354TS-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112,367.55/each for your price

Overview

Mfr description
EM44354TS-4 350HP 1780RPM 3PH 60HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    350 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    None
  • Full Load Efficiency
    96.20 %
  • KVA Code
    G
  • Motor Poles
    4-pole
  • Starting Method
    Wye Start - Delta Run
  • Description Keyword
    350 hp
  • Shaft Diameter
    2.3750 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    49.47 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US, CSA EEV
  • Weight
    3027 lbs
  • Manufacturer Upc Number
    781568788219
  • UPC_NO
    781568788219
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text