Motion
EM2504T
General Purpose Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 880 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003567
MFR #EM2504T
Price$5,935.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 900 rpm, 3 ph, 230/460 V, 254T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 880 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07003567
MFR #EM2504T

Mfr description
EM2504T 5HP 880RPM 3PH 60HZ 254T 3948M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,935.64/each

Specifications

Dimensions

  • Frame Size
    254T
  • Overall Length C Dimension
    23.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Weight
    240 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    880 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.50 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568793428
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568793428

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)