Motion
VEJMM3158T
Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 145JM Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
MI ITEM #07003568
MFR #VEJMM3158T
Price$1,498.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 3600 rpm, 3 ph, 230/460 V, 145JM Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Footless Mount, Continuous Duty
MI ITEM #07003568
MFR #VEJMM3158T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,498.23/each

Specifications

Dimensions

  • Frame Size
    145JM
  • Overall Length C Dimension
    14.25 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.50 %
  • Insulation Class
    F
  • KVA Code
    K
  • Manufacturer Upc Number
    781568794579
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Footless
  • Product Type
    Pump Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568794579

Overview

Mfr description
VEJMM3158T 3HP 3450RPM 3PH 60HZ 145JM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought