Specifications
Dimensions
- Frame Size254HP
- Overall Length C Dimension26.74 in
- Service Factor1.15
- Shaft Diameter1.1250 in
- Weight345 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1770 rpm
- Description Keyword15 hp
- Duty Condition TypeContinuous Duty
- Enclosure TypeOPEN
- Frame MaterialIron
- Frequency Rating60 Hz
- Full Load Efficiency93.00 %
- Insulation ClassF
- KVA CodeJ
- Manufacturer Upc Number781568799871
- Motor CategoryVertical P-Base Motor
- Motor Horsepower15 hp
- Motor Phase3 ph
- Motor Poles4-pole
- Motor Supply Voltage230/460 V
- Mounting TypeP-Base
- Product TypePump Motors
- Shaft RotationReversible
- Standards MetCSA, CSA EEV, UR
- Starting MethodDirect on Line (DOL)
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)